Weatherhead by Danfoss
M9600X6X4
SUPERSEDED TO EFC_FF4179-0604S, MTRL - 115533404
Item #101794330
each
Product details
- Female JIC Swivel to Male BSPP Fitting Description
- 3/8 in Tube Outer Diameter
- 1.56 in Length
applications
- British standard pipe
features
- Zinc-plated
- Yellow dichromate finish
- Excellent vibration resistance
Specifications
SAE Reference No. | N/A |
Overall Length | 1.56 in |
BSPP Size | 1/4 in |
Fitting Angle | Straight |
BSPP Thread | 1/4-19 |
Hex Size | 11/16 in |
End Types | JIC 37° & BSPP |
End Size | 1/4 BSPP(m), 3/8 JIC(f) |
Length | 1.560 in |
Finish | Zinc Clear Trivalent Chromate |
End Gender 1 | Female |
Application | Used in Applications to Adapt Connections Made to BSP Specifications to Male or Female Swivel SAE 37° JIC |
End Types 2 | JIC 37°, BSPP |
Fitting Description | Female JIC Swivel to Male BSPP |
End Type 1 | JIC 37° |
Fitting Type | Adapter |
BSPT Size | 1/4 in |
Tube O.D. | 3/8 in |
End Type 2 | BSPT |
Hex Size 1 | 0.687 in |
D1 | 0.198 in |
I.D. | 0.297 in |
No. of Ends | 2 |
Material | Carbon Steel |
Weight | 0.109 LB |
EAN or UPC | 725975014288 |