Weatherhead by Danfoss
MB5515X10X12
SUPERSEDED TO EFC_GG306-NP10-12, MTRL - 115533986
Item #101785948
each
Product details
- 90° Elbow Fitting Description
- 5/8 in Tube Outer Diameter
- 3/4-14 Thread Size 1
- 1.94 in Length
- 1.34 in Height
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
Specifications
Material | Carbon Steel |
Finish | Dura-Kote |
Height | 1.340 in |
End Type 1 | BSPP |
End Gender 2 | Male |
Length | 1.940 in |
Fitting Description | 90° Elbow |
Tube O.D. | 5/8 in |
End Type 2 | SAE 37 |
BSPP Thread | 3/4-14 |
Thread Sealant | No |
Fitting Type | Elbow |
End Size | 5/8 JIC(m), M26(m) |
N | 1.94 in |
End Types | JIC 37° & BSPP O-Ring Boss |
BSPP Size | 3/4 in |
No. of Ends | 2 |
Application | Used in Applications to Adapt Connections Made to BSP Specifications to Male or Female Swivel SAE 37° JIC |
Hex Size 1 | 1.625 in |
Fitting Angle | 90° |
End Types 2 | JIC 37°, BSPP O-Ring Boss |
Thread Size | 3/4-14 |
M | 1.34 in |
Weight | 0.606 LB |
EAN or UPC | 725975014752 |