Weatherhead by Danfoss
MB5515X6X4
SUPERSEDED TO EFC_GG306-NP06-04, MTRL - 115533968
Item #101818160
each
Product details
- 90° Elbow Fitting Description
- 3/8 in Tube Outer Diameter
- 1/4-19 Thread Size 1
- 1.25 in Length
- 1.06 in Height
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
Specifications
Application | Used in Applications to Adapt Connections Made to BSP Specifications to Male or Female Swivel SAE 37° JIC |
Height | 1.060 in |
N | 1 1/4 in |
Thread Sealant | No |
End Type 1 | BSPP |
End Types 2 | JIC 37°, BSPP O-Ring Boss |
Tube O.D. | 3/8 in |
Hex Size 1 | 0.875 in |
Length | 1 1/4 in |
BSPP Size | 1/4 in |
Fitting Angle | 90° |
BSPP Thread | 1/4-19 |
M | 1.06 in |
End Size | 1/4 BSPP(m), 3/8 JIC(m) |
End Gender 2 | Male |
End Types | JIC 37° & BSPP O-Ring Boss |
Fitting Description | 90° Elbow |
Thread Size | 1/4-19 |
Finish | Dura-Kote |
No. of Ends | 2 |
Material | Carbon Steel |
Fitting Type | Elbow |
End Type 2 | SAE 37 |
Weight | 0.122 LB |
EAN or UPC | 725975014714 |