Weatherhead by Danfoss
MC5205X16X16
SUPERSEDED TO EFC_GG110-NP16-16, MTRL - 115533962
Item #101772592
each
Product details
- Male British Standard Tapered Pipe to Male SAE 37° JIC
- 1" BSPT to 1" JIC Tube Size
applications
- British standard pipe
features
- Excellent vibration resistance
- Zinc-plated
- Yellow dichromate finish
compliances
- 0
Specifications
BSPT Size | 1 in |
SAE Reference No. | 070102 |
Hex Size | 1 3/8 in |
Fitting Type | Adapter |
End Types 2 | JIC 37°, BSPT |
BSPT Thread | 1-11 |
No. of Ends | 2 |
Overall Length | 2.13 in |
End Types | JIC 37° & BSPT |
Tube O.D. | 1 in |
Application | Used in Applications to Adapt Connections Made to BSP Specifications to Male or Female Swivel SAE 37° JIC |
Material | Carbon Steel |
Fitting Description | Male Connector BSPT to Male JIC |
End Size | 1 BSPT(m), 1 JIC(m) |
Fitting Angle | Straight |
Weight | 0.432 LB |
EAN or UPC | 725975014899 |