Weatherhead by Danfoss
MC5205X6X4
SUPERSEDED TO EFC_GG110-NP06-04, MTRL - 115533948
Item #101776556
each
Product details
- Male British Standard Tapered Pipe to Male SAE 37° JIC
- 1/4" BSPT to 3/8" JIC Tube Size
applications
- British standard pipe
features
- Excellent vibration resistance
- Zinc-plated
- Yellow dichromate finish
compliances
- 0
Specifications
Fitting Type | Adapter |
End Size | 1/4 BSPT(m), 3/8 JIC(m) |
No. of Ends | 2 |
Material | Carbon Steel |
End Types 2 | JIC 37°, BSPT |
BSPT Size | 1/4 in |
SAE Reference No. | 070102 |
Fitting Angle | Straight |
Hex Size | 5/8 in |
End Types | JIC 37° & BSPT |
BSPT Thread | 1/4-19 |
Application | Used in Applications to Adapt Connections Made to BSP Specifications to Male or Female Swivel SAE 37° JIC |
Tube O.D. | 3/8 in |
Fitting Description | Male Connector BSPT to Male JIC |
Overall Length | 1.21 in |
Weight | 0.052 LB |