Weatherhead by Danfoss
MC5205X8X8
SUPERSEDED TO EFC_GG110-NP08-08, MTRL - 115533954
Item #101772940
each
Product details
- Male Connector BSPT to Male JIC Fitting Description
- 1/2 in Tube Outer Diameter
- 1/2-14 Thread Size 1
- 1/2-14 Thread Size 2
- 1.59 in Length
applications
- British standard pipe
features
- Excellent vibration resistance
- Zinc-plated
- Yellow dichromate finish
compliances
- 0
Specifications
Application | Used in Applications to Adapt Connections Made to BSP Specifications to Male or Female Swivel SAE 37° JIC |
SAE Reference No. | 070102 |
I.D. | 0.391 in |
D1 | 0.406 in |
Thread Size | 1/2-14 |
BSPT Thread | 1/2-14 |
Hex Size 1 | 0.937 in |
End Gender 1 | Male |
Fitting Angle | Straight |
Material | Carbon Steel |
Overall Length | 1.59 in |
Finish | Zinc Clear Trivalent Chromate |
End Type 1 | JIC 37° |
No. of Ends | 2 |
End Types 2 | JIC 37°, BSPT |
End Types | JIC 37° & BSPT |
End Type 2 | BSPT |
Length | 1.590 in |
Hex Size | 15/16 in |
Fitting Type | Adapter |
End Size | 1/2 BSPT(m), 1/2 JIC(m) |
BSPT Size | 1/2 in |
Fitting Description | Male Connector BSPT to Male JIC |
Tube O.D. | 1/2 in |
Weight | 0.153 LB |
EAN or UPC | 725975014851 |