Weatherhead by Danfoss
MC5515X10X20
SUPERSEDED TO EFC_GG308-NP10-20, MTRL - 115534008
Item #101772825
each
Product details
- 90° Elbow Fitting Description
- 5/8 in Male Pipe Size
- 5/8 in Tube Outer Diameter
- M20X1.5 Thread Size 2
- 1.7 in Length
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
Specifications
End Types 2 | JIC 37°, Metric O-Ring Boss |
Height | 1.450 in |
Material | Carbon Steel |
Length | 1.700 in |
No. of Ends | 2 |
End Size | 5/8 JIC(m), M20 O-Ring Boss(m) |
End Type 1 | JIC 37° |
SAE Reference No. | 070220 |
Fitting Angle | 90° |
End Types | JIC 37° & Metric O-Ring Boss |
Fitting Type | Elbow |
Male Pipe Size | 5/8 in |
End Gender 1 | Male |
Tube O.D. | 5/8 in |
Thread Sealant | No |
Fitting Description | 90° Elbow |
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
Port Size | 20 mm |
Finish | Zinc Clear Trivalent Chromate |
End Type 2 | Metric |
Weight | 0.39 LB |
EAN or UPC | 725975015360 |