Product details
- Wrightgrip Combination Metric Wrench Set
- 11 PC
- 12 Point
- Includes Denim Tool Roll
features
- Patented WrightGrip® technology provides unparalled tool-to-fastener contact resulting in a superior anti-slip combination wrench.
- Forged and Machined for Best Fit and Unyielding Strength
- Precision Heat-Treated and tempered for optimal hardness, ductility and durability
- Easy to read stamp pattern in order to quickly determine opening size
- Made in the USA. Designed, Engineered and Manufactured in Barberton, OH
- Meets and exceeds ASME B107 hand tool standards
includes
- 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1"
Specifications
Wrench Type | Combination |
No. of Points | 12 |
Inch/Metric | Inch |
Finish | Satin Finish |
No. of Pieces | 11 |
Package Type | Denim Tool Roll |
Weight | 5.99 LB |
EAN or UPC | 76799007117 |
Compliance & Restrictions
- Made in USA