1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Items 1 - 20 of 142

Flexco

RS125J24/600NC | Alligator® Ready Set™ Staple Fastener
Item #101912779
  • 24 in Belt Width
  • 1/8 in to 3/16 in Belt Thickness Range
  • 160 lb/in Maximum Belt Tension
  • Steel Material
each

Flexco

RS125J48NC | Alligator® Ready Set™ Staple Fastener
Item #100849721
  • 48 in Belt Width
  • 1/8 in to 3/16 in Belt Thickness Range
  • 160 lb/in Maximum Belt Tension
  • Steel Material
each

Flexco

RS187J24/600NC | Alligator® Ready Set™ Staple Fastener
Item #100849697
  • 24 in Belt Width
  • 3/16 in to 1/4 in Belt Thickness Range
  • 200 lb/in Maximum Belt Tension
  • Steel Material
each

Flexco

RS125J18/450NC | Alligator® Ready Set™ Staple Fastener
Item #100849714
  • 18 in Belt Width
  • 1/8 in to 3/16 in Belt Thickness Range
  • 160 lb/in Maximum Belt Tension
  • Steel Material
each

Flexco

RS187J36/900NC | Alligator® Ready Set™ Staple Fastener
Item #100849700
  • 36 in Belt Width
  • 3/16 in to 1/4 in Belt Thickness Range
  • 200 lb/in Maximum Belt Tension
  • Steel Material
each

Flexco

RS187J12/300NC | Alligator® Staple Fastener
Item #100849698
  • 12 in Belt Width
  • 3/16 in to 1/4 in Belt Thickness Range
  • 200 lb/in Maximum Belt Tension
  • Steel Material
each

Flexco

RS125MJ24MS | Alligator® Ready Set™ Staple Fastener
Item #101932784
  • #125 430 Magnetic Stainless Fastener w/Magnetic Stainless Steel Hinge Pin" a 24" Width
  • Belt Thickness Range of 1/8"-3/16"
  • 3" Minimum Pulley Diameter
each

Flexco

RS187J24/600SP | Alligator® Staple Fastener
Item #101911901
  • 24 in Belt Width
  • 3/16 in to 1/4 in Belt Thickness Range
  • 200 lb/in Maximum Belt Tension
  • Steel Material
each

Flexco

RS62SJ24/600SS | Alligator® Staple Fastener
Item #101912000
  • 24 in Belt Width
  • 1/16 in to 1/8 in Belt Thickness Range
  • 100 lb/in Maximum Belt Tension
  • 316 Stainless Steel Material
each

Flexco

RS125SJ24/600NCS | Alligator® Staple Fastener
Item #100849732
  • 24 in Belt Width
  • 1/8 in to 3/16 in Belt Thickness Range
  • 160 lb/in Maximum Belt Tension
  • 316 Stainless Steel Material
Pack

Flexco

125-RET-50 | Hinge Pin Retaining Washer for Alligator® Staple
Item #100849722
  • RS125 Fastener Series
  • Stainless Steel Material
  • Pre-Packed QuantitiesPre-Packed Quantities
each

Flexco

62-RET-50 | Alligator® Staple Fastening Hinge Pin Retaining Washer
Item #100849708
  • RS62 Fastener Series
  • Stainless Steel Material
each

Flexco

RS125J36/900NC | Alligator® Ready Set™ Staple Fastener
Item #100849719
  • 36 in Belt Width
  • 1/8 in to 3/16 in Belt Thickness Range
  • 160 lb/in Maximum Belt Tension
  • Steel Material
each

Flexco

RS187SJ48SS | Alligator® Staple Fastener
Item #101914920
  • 48 in Belt Width
  • 3/16 in to 1/4 in Belt Thickness Range
  • 200 lb/in Maximum Belt Tension
  • 316 Stainless Steel Material
each

Flexco

S187 | Alligator® Staples
Item #100849746
  • RS187 Fastener Series
each

Flexco

RS187J48NC | Alligator® Ready Set™ Staple Fastener
Item #100849704
  • 48 in Belt Width
  • 3/16 in to 1/4 in Belt Thickness Range
  • 200 lb/in Maximum Belt Tension
  • Steel Material
each

Flexco

ST4-8H | Alligator® Staple Fastening System
Item #100849768
  • Long Cam Lever Assembly Hardware Type
each

Flexco

RS125SJ48SS | Alligator® Staple Fastener
Item #101913289
  • 48 in Belt Width
  • 1/8 in to 3/16 in Belt Thickness Range
  • 160 lb/in Maximum Belt Tension
  • 316 Stainless Steel Material
each

Flexco

RS125SJ16/400SS | Alligator® Staple Fastener
Item #101912188
  • 16 in Belt Width
  • 1/8 in to 3/16 in Belt Thickness Range
  • 160 lb/in Maximum Belt Tension
  • 316 Stainless Steel Material
each

Flexco

RS125SJ36/900SS | Alligator® Staple Fastener
Item #100849730
  • 36 in Belt Width
  • 1/8 in to 3/16 in Belt Thickness Range
  • 160 lb/in Maximum Belt Tension
  • 316 Stainless Steel Material
each
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Items 1 - 20 of 142