Flexco
375XJ18NC
375XJ18NC | Bolt Hinged Fastener
Item #100849833
- 18 in Belt Width
- 1/4 in to 13/32 in Belt Thickness Range
- 190 lb/in Maximum Belt Tension
- Steel Material
each
Flexco
FL7C
FL7C | Flexco® Bolt Hinged Fastener
Item #100849822
- Materials Handling
- Conveyor Belting
- Belt Fasteners
- Tools / Templates
each
Flexco
375XJ24NC
375XJ24NC | Bolt Hinged Fastener
Item #100849834
- 24 in Belt Width
- 1/4 in to 13/32 in Belt Thickness Range
- 190 lb/in Maximum Belt Tension
- Steel Material
each
Flexco
550-1
550-1 | Flexco® Bolt Hinged Fastener
Item #100849843
- 1/4 in to 5/8 in Belt Thickness Range
- 300 lb/in Maximum Belt Tension
- Steel Material
each
Flexco
375XJ14NC
375XJ14NC | Flexco® Bolt Hinged Fastener
Item #102025706
- 14 in Belt Width
- 1/4 in to 13/32 in Belt Thickness Range
- 190 lb/in Maximum Belt Tension
- Steel Material
each
Flexco
550J42NC
550J42NC | Bolt Hinged Fastener
Item #100849849
- 42 in Belt Width
- 1/4 in to 5/8 in Belt Thickness Range
- 300 lb/in Maximum Belt Tension
- Steel Material
each
Flexco
550J48NC
550J48NC | Bolt Hinged Fastener
Item #100849850
- 48 in Belt Width
- 1/4 in to 5/8 in Belt Thickness Range
- 300 lb/in Maximum Belt Tension
- Steel Material
each
Flexco
550MAJ36SSC
550MAJ36SSC | Flexco® Bolt Hinged Fastener
Item #101987786
- 36 in Belt Width
- 1/4 in to 5/8 in Belt Thickness Range
- 300 lb/in Maximum Belt Tension
- MegAlloy Material
each
Flexco
550J24NC
550J24NC | Bolt Hinged Fastener
Item #100849846
- 20 in Belt Width
- 1/4 in to 5/8 in Belt Thickness Range
- 300 lb/in Maximum Belt Tension
- Steel Material
each
Flexco
550J36NC
550J36NC | Bolt Hinged Fastener
Item #100849848
- 36 in Belt Width
- 1/4 in to 5/8 in Belt Thickness Range
- 300 lb/in Maximum Belt Tension
- Steel Material
each
Flexco
375XSJ36SSC
375XSJ36SSC | Flexco® Bolt Hinged Fastener
Item #102022147
- 36 in Belt Width
- 1/4 in to 13/32 in Belt Thickness Range
- 190 lb/in Maximum Belt Tension
- Stainless Steel Material
each
Flexco
C1C
C1C | Flexco® Bolt Hinged Fastener
Item #100849890
- Materials Handling
- Conveyor Belting
- Belt Fasteners
- Tools / Templates
each
Flexco
550J30NC
550J30NC | Bolt Hinged Fastener
Item #100849847
- 30 in Belt Width
- 1/4 in to 5/8 in Belt Thickness Range
- 300 lb/in Maximum Belt Tension
- Steel Material
each
Flexco
375XJ30NC
375XJ30NC | Bolt Hinged Fastener
Item #100849835
- 30 in Belt Width
- 1/4 in to 13/32 in Belt Thickness Range
- 190 lb/in Maximum Belt Tension
- Steel Material
each
Flexco
375XJ12NC
375XJ12NC | Flexco® Bolt Hinged Fastener
Item #101914903
- 12 in Belt Width
- 1/4 in to 13/32 in Belt Thickness Range
- 190 lb/in Maximum Belt Tension
- Steel Material
each
Flexco
375XJ36NC
375XJ36NC | Bolt Hinged Fastener
Item #100849836
- 36 in Belt Width
- 1/4 in to 13/32 in Belt Thickness Range
- 190 lb/in Maximum Belt Tension
- Steel Material
each
Flexco
550J18NC
550J18NC | Flexco® Bolt Hinged Fastener
Item #100849844
- 18 in Belt Width
- 1/4 in to 5/8 in Belt Thickness Range
- 300 lb/in Maximum Belt Tension
- Steel Material
each
Flexco
310-RET-50
310-RET-50 | Flexco® Bolt Hinged Fastener
Item #100849842
- 40135 310-RET-50 WASHERS
each
Flexco
550SJ48NCS
550SJ48NCS | Flexco® Bolt Hinged Fastener
Item #101887112
- 48 in Belt Width
- 1/4 in to 5/8 in Belt Thickness Range
- 300 lb/in Maximum Belt Tension
- Stainless Steel Material
each
Flexco
550J72NC
550J72NC | Flexco® Bolt Hinged Fastener
Item #101454983
- 60 in Belt Width
- 1/4 in to 5/8 in Belt Thickness Range
- 300 lb/in Maximum Belt Tension
- Steel Material
each