Perfecting Coupling
2HF2
2HF2 | H-Series ISO-B Coupling
Item #101935400
- 1/4" Body Size Coupler w/ 1/4" Female NPTF
- Steel
each
Perfecting Coupling
4PM3
4PM3 | P-Series Thor Interchange Coupler & Plug
Item #101938805
- P-Series Coupler
- 1/2" Body Size
- 3/8" Male Pipe
- Steel
each
Perfecting Coupling
D3F3
D3F3 | Industrial Interchange Coupler & Plug
Item #101936024
- Industrial Interchange Plug
- Steel
- 3/8" Body Size
- 3/8" Female Pipe Thread
each
Perfecting Coupling
6HDP-H6DC
6HDP-H6DC | H-Series ISO-B Interchange Dust Caps and Plugs
Item #101733326
- 3/4" Body Size Dust Cap And Plug
each
Perfecting Coupling
D4S4
D4S4 | Industrial Interchange Coupler & Plug
Item #101937489
- Industrial Interchange Plug
- Steel
- 1/2" Body Size
- 1/2" Hose Barb
each
Perfecting Coupling
H2F2
H2F2 | H-Series ISO-B Coupling
Item #101939247
- 1/4" Body Size Nipple w/ 1/4" Female NPTF
- Steel
each
Perfecting Coupling
4PS6
4PS6 | P-Series Thor Interchange Coupler & Plug
Item #100858310
- P-Series Coupler
- 1/2" Body Size
- 3/4" Hose Barb
- Steel
each
each
Perfecting Coupling
2DF2-B
2DF2-B | Industrial Interchange Coupler & Plug
Item #101887079
- Industrial Interchange Coupler
- Brass
- 1/4" Body Size
- 1/4" Female Pipe Thread
each
Perfecting Coupling
H8F8
H8F8 | H-Series ISO-B Coupling
Item #101542360
- 1" Body Size Nipple w/ 1" Female NPTF
- Steel
each
Perfecting Coupling
4NS4
4NS4 | Dix-Lock™ Quick-Acting Coupling
Item #101545349
- 1/2" Hose Shank Size
- 1/2" Body Size
- Female Head x Hose End
- Plated Steel
each
Perfecting Coupling
D2M2-S
D2M2-S | Industrial Interchange Coupler & Plug
Item #101938282
- Industrial Interchange Plug
- 303 Stainless Steel
- 1/4" Body Size
- 1/4" Male Pipe Thread
each
Perfecting Coupling
3HF3
3HF3 | H-Series ISO-B Coupling
Item #101987963
- 3/8" Body Size Coupler w/ 3/8" Female NPTF
- Steel
each
Perfecting Coupling
4NS6
4NS6 | Dix-Lock™ Quick-Acting Coupling
Item #101441413
- 3/4" Hose Shank Size
- Female Head x Hose End
- Plated Steel
each
Perfecting Coupling
M2M2
M2M2 | Aro Series Coupler & Plug
Item #101914426
- ARO Interchange Plug
- Steel
- 1/4" Body Size
- 1/4" Male Pipe Thread
each
Perfecting Coupling
4HF4
4HF4 | K-Series ISO-A Coupling
Item #102050729
- 1/2" Body Size Coupler w/ 1/2" Female NPTF
- Steel
each
Perfecting Coupling
4NS4-B
4NS4-B | Dix-Lock™ Quick-Acting Coupling
Item #101474458
- 1/2" Hose Shank Size
- Female Head x Hose End
- Brass
each
Perfecting Coupling
D4M2
D4M2 | Industrial Interchange Coupler & Plug
Item #101935445
- Industrial Interchange Plug
- Steel
- 1/2" Body Size
- 1/4" Male Pipe Thread
each
Perfecting Coupling
4PS8
4PS8 | Dual Lock Quick-Acting Coupling
Item #101549156
- 1" Hose Shank Size
- Hose End Barb w/Locking Sleeve
- Zinc Coated Steel
each
Perfecting Coupling
H8F8-B
H8F8-B | H-Series ISO-B Coupling
Item #101889733
- 1" Body Size Nipple w/ 1" Female NPTF
- Brass
each