1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Items 1 - 20 of 1179

Bradford

40IE200 | I-Line Gasket
Item #101806843
  • 2" Tube O.D.
  • EPDM
  • I-Line Gasket
each

Bradford

14RMP-G150 | Sanitary Roll-on Expanding Ferrule
Item #101920727
  • 1 1/2" Roll-On Expanding Ferrule
  • 304 Stainless Steel
  • 3A Certification3A Certification
  • HACCP FriendlyHACCP Friendly
each

Bradford

40MP-U800 | Clamp Gasket
Item #101808499
  • 8" Tube O.D.
  • Buna-N - Black
  • Clamp Gasket
each

Bradford

40MPF-SFY800 | Clamp Gasket
Item #102153241
  • 8" Tube O.D.
  • FKM (Viton) - Flanged
  • Clamp Gasket
each

Bradford

40MPF-U600 | Clamp Gasket
Item #102043830
  • 6" Tube O.D.
  • Buna-N - Black, Flanged
  • Clamp Gasket
each

Bradford

13ILB300 | Sanitary Bolted I-Line Clamp
Item #101919534
  • 3" Bolted I-Line Clamp
each

Bradford

13ILH800 | Sanitary Heavy-Duty I-Line Clamp
Item #101797835
  • 8" Heavy Duty I-Line Clamp
each

Bradford

40IT400 | I-Line Gasket
Item #101804760
  • 4" Tube O.D.
  • PTFE (Teflon), 1/16"
  • I-Line Gasket
each

Bradford

13ILH300 | Sanitary Heavy-Duty I-Line Clamp
Item #101848334
  • 3" Heavy Duty I-Line Clamp
each

Bradford

40JP-SFY100 | John Perry Gasket
Item #102039398
  • 1" Tube O.D.
  • FKM (Viton)
  • John Perry Gasket
each

Bradford

40JP-U300 | John Perry Gasket
Item #101799460
  • 3" Tube O.D.
  • Buna-N - Black
  • John Perry Gasket
each

Bradford

40BS-F400 | Bevel Seat Gasket
Item #102201826
  • 4" Tube O.D.
  • Buna-N - Black, Flat
  • Bevel Seat Gasket
each

Bradford

BV2GG-100CC-A | Non-Encapsulated 2-Way 3 Piece Stainless Steel Ball Valve
Item #101459827
  • Non-Encapsulated 2-Way 3 Piece Stainless Steel Ball Valve
  • 1"
each

Bradford

16AMP-G1200 | Sanitary Solid End Cap
Item #101919540
  • 12" Clamp End Cap
  • 304 Stainless Steel
each

Bradford

40JP-G100 | John Perry Gasket
Item #102038625
  • 1" Tube O.D.
  • PTFE (Teflon)
  • John Perry Gasket
each

Bradford

B7RMP-G200100 | Sanitary Clamp Reducing Tee
Item #103610355
  • 2 Tube to 1 Tube
  • Reducing Tee
  • 304 Stainless Steel
each

Bradford

22MP-G10050 | Sanitary Female NPT Adapter
Item #101797579
  • 1" Clamp x 1/2" Female NPT Adapter
  • 304 Stainless Steel
each

Bradford

40JP-E400 | John Perry Gasket
Item #102043829
  • 4" Tube O.D.
  • EPDM
  • John Perry Gasket
each

Bradford

BV2GG-050CC-A | Non-Encapsulated 2-Way 3 Piece Stainless Steel Ball Valve
Item #104209257
  • Non-Encapsulated 2-Way 3 Piece Stainless Steel Ball Valve
  • 1/2"
each

Bradford

B2S-G100P | Sanitary 90° Polished Weld Elbow w/ Tangents
Item #101931181
  • 1 in" Tube O.D.
  • Sanitary 90° Buttweld Elbows w/Tangents
  • 304 Stainless Steel
each
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Items 1 - 20 of 1179