Weatherhead by Danfoss
C5405X6X12
SUPERSEDED TO EFC_2024-12-6S, MTRL - 115528518
Item #101676407
each
Product details
- 90° Elbow Fitting Description
- 3/4 in Male Pipe Size
- 3/8 in Tube Outer Diameter
- 9/16-18 Thread Size 1
- 3/4-14 Thread Size 2
Specifications
Tube O.D. | 3/8 in |
End Gender 1 | Male |
End Type 1 | JIC 37° |
Fitting Description | 90° Elbow |
Finish | Zinc Clear Trivalent Chromate |
Length | 1.590 in |
End Type 2 | NPTF |
End Gender 2 | Male |
Material | Carbon Steel |
I.D. | 0.531 in |
Fitting Type | Elbow |
Fitting Angle | 90° |
No. of Ends | 2 |
Thread Size | 9/16-18 |
Height | 1.310 in |
Male Pipe Size | 3/4 in |
Thread Sealant | No |
Weight | 0.41 LB |