Weatherhead by Danfoss
C5425X16
SUPERSEDED TO EFC_202411-16-16S, MTRL - 115528480
Item #101654780
each
Product details
- 90° Elbow Fitting Description
- 1 in Male Pipe Size
- 1 in Tube Outer Diameter
- 1 5/16-12 Thread Size 1
- 1-11 1/2 Thread Size 2
Specifications
Across Wrench Flats | 1 3/8 in |
End Gender 2 | Male |
Length | 3.020 in |
Male Pipe Size | 1 in |
D1 | 0.938 in |
End Gender 1 | Male |
Thread Sealant | No |
Material | Carbon Steel |
End Type 1 | JIC 37° |
Fitting Type | Elbow |
Finish | Zinc Clear Trivalent Chromate |
I.D. | 0.844 in |
Thread Size | 1 5/16-12 |
Tube O.D. | 1 in |
Height | 1.810 in |
No. of Ends | 2 |
End Type 2 | NPTF |
Fitting Description | 90° Elbow |
Fitting Angle | 90° |
Weight | 1.08 LB |