3M
00051128593240 | 3M™ Cable Tie Assortment Pack
- Assortment of 100 ties in 4 sizes and two colors
- Self-locking head with double teeth
- Priced per Piece
Advanced Cable Ties
AL-18-120-0-L | Standard Head Nylon Cable Ties
- Heavy Duty Cable Tie
- 18.4 in Long
- .302 in Wide
- 5 in Max Bundle Dia
- UV Black
Advanced Cable Ties
AL-07-50-0-C | Standard Head Nylon Cable Ties
- Standard Cable Tie
- 7.5 in Long
- .180 in Wide
- 1.875 in Max Bundle Dia
- UV Black
Advanced Cable Ties
AL-14-50-0-C | Standard Head Nylon Cable Ties
- Standard Cable Tie
- 14.25 in Long
- .180 in Wide
- 4 in Max Bundle Dia
- UV Black
Advanced Cable Ties
AL-11-50-9-C | Standard Head Nylon Cable Ties
- Standard Cable Tie
- 11.2 in Long
- .180 in Wide
- 3.062 in Max Bundle Dia
- Natural
Advanced Cable Ties
AL-11-50-0-C | Standard Head Nylon Cable Ties
- Standard Cable Tie
- 11.2 in Long
- .180 in Wide
- 3.062 in Max Bundle Dia
- UV Black
Advanced Cable Ties
AL-14-50-9-C | Standard Head Nylon Cable Ties
- Standard Cable Tie
- 14.25 in Long
- .180 in Wide
- 4 in Max Bundle Dia
- Natural
Advanced Cable Ties
AL-06-18-0-C | Standard Head Nylon Cable Ties
- Miniature Cable Tie
- 6.18 in Long
- .095 in Wide
- .875 in Max Bundle Dia
- UV Black
Advanced Cable Ties
AL-07-50-9-C | Standard Head Nylon Cable Ties
- Standard Cable Tie
- 7.5 in Long
- .180 in Wide
- 1.875 in Max Bundle Dia
- Natural
Advanced Cable Ties
AL-18-120-9-L | Standard Head Nylon Cable Ties
- Heavy Duty Cable Tie
- 18.4 in Long
- .302 in Wide
- 5 in Max Bundle Dia
- Natural
Advanced Cable Ties
AL-06-18-9-C | Standard Head Nylon Cable Ties
- Miniature Cable Tie
- 6.18 in Long
- .095 in Wide
- .875 in Max Bundle Dia
- Natural
Band-It Idex, Inc.
080-AE6019 | Multi-Lok Uncoated Ties
- Multi-Lok Uncoated Tie
- 6 in Long
- 316 Stainless Steel
Band-It Idex, Inc.
080-AE6039 | Multi-Lok Uncoated Ties
- Multi-Lok Uncoated Tie
- 12 in Long
- 316 Stainless Steel