Product details
- 1.97 in Stroke
Specifications
Material | Steel |
Series | CDT |
Operating Pressure [Max] | 5000 psi |
Cylinder Effective Area - Advance | 1.76 in2 |
Oil Capacity - Advance | 3.46 in3 |
Return Type | Double-Acting, Hydraulic Return |
Cylinder Effective Area - Retract | 1.17 in2 |
Stroke | 1.97 in |
Cylinder Capacity Retract [MAX] | 5870 lbs |
Plunger Type | Solid |
Oil Capacity - Retract | 2.3 in3 |
Weight | 0.0 LB |
EAN or UPC | 662005133444 |