Product details
- 0.98 in Stroke
Specifications
Series | CST |
Cylinder Effective Area - Advance | 0.79 in2 |
Material | Steel |
Plunger Type | Solid |
Oil Capacity - Advance | 0.78 in3 |
Operating Pressure [Max] | 5000 psi |
Stroke | 0.98 in |
Return Type | Single-Acting, Spring Return |
Weight | 0.0 LB |