Product details
- 0.28 in Stroke
features
- Minimum cylinder diameter combined with maximized clamping forces
- Threaded body allows fine positioning and easy installation
- Internal plunger wipers allow maintenance-free, high-cycle performance
- Center-tapped plungers will hold workpiece contact butTons
- Single-acting models with spring return simplify hydraulic tubing requirements
- Double-acting models are recommended for high-cycle applications
Specifications
Return Type | Single-Acting, Spring Return |
Cylinder Capacity Advance [MAX] | 1950 lbs |
Operating Pressure Ranges [MAX] | 5000 psi |
Series | CST |
Plunger Type | Solid |
Action | Single-Acting |
Oil Capacity - Advance | 0.11 in3 |
Operating Pressure [Max] | 5000 psi |
Stroke Range | 0 to 0.99 in |
Material | Steel |
Body Material | Steel |
Cylinder Effective Area - Advance | 0.39 in2 |
Stroke | 0.28 in |
Weight | 1.0 LB |
EAN or UPC | 662005133239 |