Product details
- 0.63 in Stroke
Specifications
Return Type | Single-Acting, Spring Return |
Cylinder Capacity Advance [MAX] | 33 kN |
Cylinder Capacity Range [MAX] | 9999 lbs |
Oil Capacity - Advance | 1.56 in3, 25.56 cm3 |
Operating Pressure [Max] | 3000 psi, 210 bar |
Material | Steel |
Series | CY |
Cylinder Capacity [Max] | 49 kN |
Plunger Type | Hollow |
Cylinder Effective Area - Advance | 2.47 in2, 15.94 cm2 |
Stroke | 0.63 in, 16 mm |
Weight | 3.08 LB |