Product details
- 3.5 in Outlet Diameter
Specifications
Overall Length | 14.96 in, 380.1 mm |
Body Length | 14.96 in, 380 mm |
Restriction LR | 6 inH2O, 152.4 mmH2O |
Restriction MR | 8 inH2O, 203.2 mmH2O |
Restriction HR | 10 inH2O, 254 mmH2O |
Weight | 5.6 LB |
EAN or UPC | 742330162347 |