text.skipToContent text.skipToNavigation

Consistency You've Come to Depend on: Eaton Char-Lynn™ 2000 Series Motors


Applied® is committed to keeping you updated about the latest enhancements on our most popular industrial solutions. That’s why we’re excited to reintroduce the Eaton Char-Lynn™ 2000 Series Motor. You already know the 2000 Series provides torque up to 7500 lb-in. Now, this tried-and-true solution features an expanded displacement range using proprietary “Drive in Drive” technology. This latest innovation makes the 2000 Series even more flexible to use in a variety of applications, including harvesting equipment, skid steer attachments, brush cutters and much more.

Why Eaton Char-Lynn™ 2000 Series Motors?

As a testament to Eaton’s confidence in quality, all Char-Lynn™ brand motors manufactured after May 1, 2017 are eligible for a 5-year motor warranty as offered by Eaton. Ask your local service center for more information.

Available Options

MORE REASONS YOU SHOULD SWITCH TO EATON CHAR-LYNN 2000 SERIES MOTORS

  • Three zone design for longer life & true bi-directionality
  • Options to optimize performance in every application
  • Integrated cross-over relief valve option
  • Easy to design in systems
  • Proven reliability & performance in tough applications
  • Compact design that maximizes power density


DISCLAIMER: The above content is provided by the supplier. Applied does not guarantee the accuracy or timeliness of the content.
The above content is provided “AS IS”,
AND ANY AND ALL EXPRESS AND IMPLIED WARRANTIES OF MERCHANTABILITY AND FITNESS ARE HEREBY EXCLUDED.
All warranties, if any, are solely from the supplier.