text.skipToContent text.skipToNavigation

Food & Beverage

Eaton Char-Lynn Nickel Plated Hydraulic Motors - Food Grade


Eaton is offering full body nickel plating for Char-Lynn Motors for protection against wash down environments (Note: this does not offer protection against salt water environments and the recommended option for that is epoxy paint).

EATON CHAR-LYNN NICKEL PLATED HYDRAULIC MOTORS ARE GREAT FOR THE FOOD INDUSTRY:

In order to meet the different requirements, Eaton is now offering two different nickel plating options:

How to order:

Choosing the options in the model code

• H, S, T Motors - Choose Option Y in Paint/packaging options

• 2000, 4000, 6000 Series - Choose Option

Benefits:
  • Protection in heavy and frequent washdown environments
  • Single source plating at a competitive prices
  • Warranty from Eaton on nickel plating
Applications:
  • ✓ Food Processing: Industrial Conveyors

DISCLAIMER: The above content is provided by the supplier. Applied does not guarantee the accuracy or timeliness of the content.
The above content is provided “AS IS”,
AND ANY AND ALL EXPRESS AND IMPLIED WARRANTIES OF MERCHANTABILITY AND FITNESS ARE HEREBY EXCLUDED.
All warranties, if any, are solely from the supplier.