text.skipToContent text.skipToNavigation

Eaton Weatherhead Diamond Advantage Hose


Select Eaton Weatherhead hydraulic hose styles now feature improved wire reinforcement technologies, new insulation materials, and innovative construction to provide industry leading performance – and can allow for an increase in pressures on select Weatherhead hose styles by an average of +24% over the competition. The Weatherhead Diamond Advantage means higher pressure ratings, improved working temperatures, and better abrasion resistance.

Improvements in higher hose operating temperatures are the direct result of Eaton's advancements in rubber technology. Eaton now has the highest temperature ratings compared to similar competitive products designed to meet EN specifications. Select Weatherhead braided and spiral hose part numbers now meet -40°C to +127°C (-40°F to +260°F).

WeatherheadSHIELD™ covers promote better abrasion resistance – more resistant than the traditional rubber covers. Diamond Advantage hose products are indicated by this diamond on the hose layline.

Benefits:

• Higher pressures and temperatures can extend the life of a hydraulic hose in a typical application.

• Hose products to meet market needs with a better long-term value.

• Meet the requirements of today’s higher-pressure hydraulic systems being introduced into the market.

Why Eaton Weatherhead Diamond Advantage?

Available SIze Options


DISCLAIMER: The above content is provided by the supplier. Applied does not guarantee the accuracy or timeliness of the content. 
The above content is provided “AS IS”, AND ANY AND ALL EXPRESS AND IMPLIED WARRANTIES OF MERCHANTABILITY AND FITNESS ARE HEREBY EXCLUDED.
All warranties, if any, are solely from the supplier.