Product details
- 10 in Inlet Diameter
- 10 in Outlet Diameter
Specifications
Restriction LR | 5.98 inH2O, 152 mmH2O |
Overall Length | 27.68 in, 703 mm |
Restriction HR | 10 inH2O, 254 mmH2O |
Body Dia. [Max] | 21.5 in, 546 mm |
Body Length | 24.13 in, 613 mm |
Restriction MR | 7.99 inH2O, 203 mmH2O |
Inlet Diameter | 10 in, 254 mm |
Weight | 77.5 LB |
EAN or UPC | 742330129876 |