Product details
- Ferrule Set Fitting
Specifications
Fitting Description | Ferrule Set |
Material | Stainless Steel |
Series | N0319-S |
End Size | 5/8 in |
Weight | 0.013 LB |
Have an account? Sign in
Fitting Description | Ferrule Set |
Material | Stainless Steel |
Series | N0319-S |
End Size | 5/8 in |
Weight | 0.013 LB |