Product details
- Male Connector Fitting
- 2 Ends
- Tube x Male NPT End Type
- Straight Fitting Angle
Specifications
End Size | 1/2 in |
Hex Size 1 | 22 mm |
Fitting Angle | Straight |
Series | N2404 |
No. of Ends | 2 |
Fitting Description | Male Connector |
Dia. | 7.1000 mm |
End Types | Tube x Male NPT |
Material | Stainless Steel |
End Size 2 | 1/4 in |
Overall Length | 43.400 mm |
Hex Size 2 | 22 mm |
Weight | 0.158 LB |