Product details
- Female Connector Fitting
- 2 Ends
- Tube x Female NPT End Type
- Straight Fitting Angle
Specifications
Fitting Angle | Straight |
Hex Size 1 | 22 mm |
No. of Ends | 2 |
End Size 2 | 1/4 in |
Series | N2405 |
End Types | Tube x Female NPT |
Fitting Description | Female Connector |
Hex Size 2 | 22 mm |
End Size | 1/2 in |
Dia. | 10.4000 mm |
Material | Stainless Steel |
Overall Length | 40.400 mm |
Weight | 0.194 LB |