Product details
- Female Connector Fitting
- 2 Ends
- Tube x Female NPT End Type
- Straight Fitting Angle
Specifications
Hex Size 2 | 41 mm |
End Size | 1 in |
Fitting Description | Female Connector |
Fitting Angle | Straight |
End Size 2 | 1 in |
Series | N2405 |
Material | Stainless Steel |
End Types | Tube x Female NPT |
Hex Size 1 | 38 mm |
Overall Length | 62.300 mm |
Dia. | 22.3000 mm |
No. of Ends | 2 |
Weight | 0.75 LB |