Product details
- Male Adapter Fitting
- 2 Ends
- Machined Tube Stub x Male NPT End Type
- Straight Fitting Angle
Specifications
Material | Stainless Steel |
Series | N2428 |
End Size 2 | 1/2 in |
Dia. | 9.9000 mm |
End Size | 1/2 in |
Overall Length | 50.800 mm |
Hex Size 2 | 22 mm |
Fitting Angle | Straight |
No. of Ends | 2 |
End Types | Machined Tube Stub x Male NPT |
Fitting Description | Male Adapter |
Weight | 0.15 LB |