Product details
- 90° Union Elbow Fitting
- 2 Ends
- Tube x Tube End Type
- 90° Fitting Angle
Specifications
End Types | Tube x Tube |
Series | N2500 |
Material | Stainless Steel |
Fitting Description | 90° Union Elbow |
Hex Size 2 | 11 mm |
End Size | 1/8 in |
Overall Length | 22.400 mm |
Dia. | 2.4000 mm |
Fitting Angle | 90° |
No. of Ends | 2 |
Weight | 0.07 LB |