Product details
- 90° Male Elbow
- 2 Ends
- Tube x Male NPT End Type
- 90° Fitting Angle
Specifications
End Types | Tube x Male NPT |
End Size 2 | 1/8 in |
No. of Ends | 2 |
Hex Size 2 | 11 mm |
Overall Length | 23.600 mm |
Fitting Description | 90° Male Elbow |
Material | Stainless Steel |
End Size | 1/8 in |
Hex Size 1 | 11 mm |
Series | N2501 |
Dia. | 2.4000 mm |
Fitting Angle | 90° |
Weight | 0.275 LB |