Product details
- 90° Male Elbow Fitting
- 2 Ends
- Tube x Male NPT End Type
- 90° Fitting Angle
Specifications
Hex Size 1 | 22 mm |
End Size 2 | 3/4 in |
End Size | 1/2 in |
End Types | Tube x Male NPT |
Fitting Description | 90° Male Elbow |
Hex Size 2 | 27 mm |
Dia. | 10.4000 mm |
Overall Length | 39.900 mm |
Series | N2501 |
No. of Ends | 2 |
Material | Stainless Steel |
Fitting Angle | 90° |
Weight | 0.456 LB |