Brennan Industries
N6801-04-06-NWO-SS
Instrumentation Double-Ferrule Tube Fittings
Item #100146991
each
Product details
- 90° Positionable Elbow Fitting
- 2 Ends
- Tube x Male SAE Straight End Type
- 90° Fitting Angle
Specifications
Thread Size | 9/16-18 |
Dia. | 4.8000 mm |
O-Ring Part No. | 4001-06 |
Series | N6801 |
Material | Stainless Steel |
End Types | Tube x Male SAE Straight |
Hex Size 1 | 14 mm |
End Size | 1/4 in |
Fitting Angle | 90° |
Across Wrench Flats | 16 mm |
Fitting Description | 90° Positionable Elbow |
No. of Ends | 2 |
Hex Size 2 | 17 mm |
Weight | 1.2 LB |