Product details
- 3.15 in Outside Diameter
- Primary Type
- M20 x 1.5 Thread Size
- Spin-On Style
Specifications
Length (mm) | 120 |
Collapse Burst (mm) | 100 mm |
Gasket OD (mm) | 78 |
Gasket OD (in) | 3.07 |
Outer Diameter (in) | 3.15 |
O.D. | 3.15 in, 80 mm |
Media Type | Cellulose |
Type | Primary |
Efficiency Test Std | JIS D 1611 |
Collapse Burst | 100.08 psi, 6.9 bar |
Gasket O.D. | 3.07 in, 78 mm |
Style | Spin-On |
Thread Size | M20 x 1.5 |
Length (in) | 4.72 |
Gasket ID (mm) | 63 |
Gasket I.D. | 2.48 in, 63 mm |
Efficiency 50% | 10 micron |
Length | 4.72 in, 120 mm |
Outer Diameter (mm) | 80 |
Collapse Burst (in) | 6.9 in |
Gasket ID (in) | 2.48 |
Weight | 0.7 LB |
EAN or UPC | 742330110300 |