Product details
- Primary Filter
Specifications
Length (in) | 21.42 |
Inner Diameter (mm) | 131 |
Outer Diameter (in) | 9.65 |
Inner Diameter (in) | 5.16 |
Length | 21.42 in, 544 mm |
Efficiency Test Std | ISO 5011 |
Outside Dia. | 9.65 in, 245 mm |
Outer Diameter (mm) | 245 |
Length (mm) | 544 |
Family | ERA |
Style | Radialseal |
Media Type | Cellulose |
O.D. | 9.65 in, 245 mm |
Type | Primary |
I.D. | 5.16 in, 131 mm |
Efficiency | 99.9 |
Weight | 7.0 LB |
EAN or UPC | 742330128633 |