Product details
- 4.81 in Outside Diameter
- Water Separator Type
- Cartridge Style
Specifications
Efficiency Test Std | SAE J1985 |
Inner Diameter (in) | 1.12 |
Length | 9.13 in, 231.9 mm |
Inner Diameter (mm) | 28.45 |
Length (in) | 9.13 |
Length (mm) | 231.9 |
Emulsified H2O Efficiency | 95 Percent |
I.D. | 1.12 in, 28.45 mm |
Outer Diameter (mm) | 122.17 |
O.D. | 4.81 in, 122.17 mm |
Style | Cartridge |
Type | Water Separator |
Outer Diameter (in) | 4.81 |
Efficiency 50% | 30 micron |
Weight | 1.5 LB |
EAN or UPC | 742330142080 |