Product details
- 5.13 in Outside Diameter
- Cartridge Style
Specifications
Efficiency Beta 2 | 12 micron |
Inner Diameter (in) | 3.34 |
Inner Diameter (mm) | 84.8 |
I.D. | 3.34 in, 84.8 mm |
Length (in) | 11.06 |
Outer Diameter (in) | 5.13 |
Outer Diameter (mm) | 130.3 |
Primary Application | CATERPILLAR 1R0774 |
Efficiency Beta | 12 Micron @ Beta 2 |
Length | 11.06 in, 280.9 mm |
O.D. | 5.13 in, 130.3 mm |
Length (mm) | 280.9 |
Style | Cartridge |
Weight | 2.0 LB |
EAN or UPC | 742330142264 |