Product details
- 4.65 in Outside Diameter
- Full-Flow
- 1 1/2-12 UN Thread Size
- Spin-On Style
Specifications
Length | 8.07 in, 205 mm |
Bypass Valve Setting LR (BAR) | 1.4 bar |
Thread Size | 1 1/2-12 UN |
Length (mm) | 205 |
Gasket OD (mm) | 110 |
Bypass Valve Setting LR (PSI) | 20 psi |
O.D. | 4.65 in, 118 mm |
Gasket ID (mm) | 98 |
Gasket OD (in) | 4.33 |
Collapse Burst (mm) | 100 |
Bypass Valve Setting HR (BAR) | 22 bar |
Efficiency 99% | 25 micron |
Gasket ID (in) | 3.86 |
Primary Application | HITACHI 4448336 |
Collapse Burst (in) | 6.9 |
Outer Diameter (in) | 4.65 |
Media Type | Cellulose |
Outer Diameter (mm) | 118 |
Length (in) | 8.07 |
Bypass Valve Setting HR (PSI) | 1.52 psi |
Collapse Burst | 100.08 psi, 6.9 bar |
Gasket I.D. | 3.86 in, 98 mm |
Style | Spin-On |
Bypass Valve Setting HR | 22.05 psi, 1.52 bar |
Gasket O.D. | 4.33 in, 110 mm |
Bypass Valve | Yes |
Type | Full-Flow |
Bypass Valve Setting LR | 20.31 psi, 1.4 bar |
Weight | 2.6 LB |
EAN or UPC | 742330142981 |