Product details
- 2.91 in Outside Diameter
- Full-Flow
- 13/16-16 UN Thread Size
- Spin-On Style
Specifications
Outer Diameter (in) | 2.91 |
Gasket OD (mm) | 69 |
O.D. | 2.91 in, 74 mm |
Efficiency 50% | 25 micron |
Gasket OD (in) | 2.72 |
Gasket ID (in) | 2.44 |
Outer Diameter (mm) | 74 |
Gasket ID (mm) | 62 |
Length (in) | 4.84 |
Length (mm) | 123 |
Thread Size | 13/16-16 UN |
Length | 4.84 in, 123 mm |
Gasket I.D. | 2.44 in, 62 mm |
Gasket O.D. | 2.72 in, 69 mm |
Style | Spin-On |
Type | Full-Flow |
Weight | 0.8 LB |
EAN or UPC | 742330143001 |