Product details
- 3.15 in Outside Diameter
- Full-Flow
- M20 x 1.5 Thread Size
- Spin-On Style
Specifications
Gasket OD (mm) | 63 |
Efficiency 99% | 40 micron |
Length (in) | 3.15 |
Bypass Valve Setting HR (PSI) | 1 psi |
Thread Size | M20 x 1.5 |
Outer Diameter (mm) | 80 |
Media Type | Cellulose |
Primary Application | KUBOTA 7000015241 |
Collapse Burst (in) | 6.9 |
Bypass Valve Setting LR (BAR) | 0.7 bar |
Bypass Valve Setting HR (BAR) | 15 bar |
Anti-Drainback Valve | Yes |
Gasket OD (in) | 2.48 |
Length (mm) | 80 |
O.D. | 3.15 in, 80 mm |
Collapse Burst (mm) | 100 |
Length | 3.15 in, 80 mm |
Outer Diameter (in) | 3.15 |
Bypass Valve Setting LR (PSI) | 10 psi |
Bypass Valve | Yes |
Bypass Valve Setting HR | 14.5 psi, 1 bar |
Type | Full-Flow |
Collapse Burst | 100.08 psi, 6.9 bar |
Style | Spin-On |
Gasket O.D. | 2.48 in, 63 mm |
Bypass Valve Setting LR | 10.15 psi, 0.7 bar |
Weight | 0.5 LB |
EAN or UPC | 742330171301 |