Product details
- 3.18 in Outside Diameter
- Water Separator Type
- M16 x 1.5 Thread Size
- Spin-On Style
Specifications
Length (mm) | 176 |
Gasket OD (in) | 2.91 |
Gasket I.D. | 2.52 in, 64 mm |
Thread Size | M16 x 1.5 |
Length | 6.93 in, 176 mm |
Gasket ID (mm) | 64 |
Efficiency Test Std | SAE J1985 |
Efficiency 99% | 25 micron |
Length (in) | 6.93 |
Gasket ID (in) | 2.52 |
Gasket OD (mm) | 74 |
Emulsified H2O Efficiency | 95 Percent |
Style | Spin-On |
Media Type | Cellulose |
Type | Water Separator |
Gasket O.D. | 2.91 in, 74 mm |
Outer Diameter (in) | 3.18 |
Outer Diameter (mm) | 80.8 |
O.D. | 3.18 in, 80.8 mm |
Weight | 0.9 LB |
EAN or UPC | 742330180099 |