Product details
- 3.39 in Outside Diameter
- 1 1/2 BSP/G Thread Size
- Strainer Style
Specifications
Efficiency Beta | 150 Micron @ Beta 2 |
Outer Diameter (in) | 3.39 |
Media Type | Wire Mesh |
Length (mm) | 310 |
O.D. | 3.39 in, 86 mm |
Thread Size | 1 1/2 BSP/G |
Efficiency Beta 2 | 150 micron |
Length | 12.2 in, 310 mm |
Outer Diameter (mm) | 86 |
Length (in) | 12.2 |
Style | Strainer |
Weight | 1.4 LB |
EAN or UPC | 742330193013 |