Product details
- 3.15 in Outside Diameter
- Water Separator Type
- Cartridge Style
Specifications
Outer Diameter (in) | 3.15 |
Media Type | Cellulose |
Length (mm) | 196.3 |
Outer Diameter (mm) | 80 |
Length (in) | 7.73 |
Style | Cartridge |
Emulsified H2O Efficiency | 95 Percent |
Efficiency Test Std | SAE J1985 |
Efficiency 99% | 15 micron |
Length | 7.73 in, 196.3 mm |
O.D. | 3.15 in, 80 mm |
Type | Water Separator |
Weight | 0.9 LB |
EAN or UPC | 742330194959 |