Product details
- 3.66 in Outside Diameter
- Water Separator Type
- 1-12 UN Thread Size
- Spin-On Style
Specifications
Style | Spin-On |
Gasket OD (mm) | 86.2 |
Outer Diameter (mm) | 93 |
Type | Water Separator |
Length (in) | 8.64 |
Gasket ID (mm) | 77.5 |
O.D. | 3.66 in, 93 mm |
Emulsified H2O Efficiency | 95 Percent |
Length (mm) | 219.5 |
Gasket ID (in) | 3.05 |
Gasket I.D. | 3.05 in, 77.5 mm |
Gasket OD (in) | 3.39 |
Efficiency 99% | 23 micron |
Gasket O.D. | 3.39 in, 86.2 mm |
Efficiency Test Std | SAE J1985 |
Length | 8.64 in, 219.5 mm |
Outer Diameter (in) | 3.66 |
Thread Size | 1-12 UN |
Weight | 1.4 LB |
EAN or UPC | 742330195567 |