Product details
- 2.91 in Outside Diameter
- Cartridge Style
Specifications
Efficiency Beta 1000 | 12 micron |
Efficiency Beta | 12 Micron @ Beta 1000 |
O.D. | 2.91 in, 74 mm |
Length (in) | 8.86 |
Length (mm) | 225 |
Media Type | Synthetic |
Inner Diameter (in) | 1.59 |
Outer Diameter (mm) | 74 |
Collapse Burst (mm) | 435 |
Outer Diameter (in) | 2.91 |
Collapse Burst (in) | 30 |
Inner Diameter (mm) | 40.3 |
Length | 8.86 in, 225 mm |
I.D. | 1.59 in, 40.3 mm |
Style | Cartridge |
Collapse Burst | 435.11 psi, 30 bar |
Weight | 1.3 LB |
EAN or UPC | 742330134344 |