Product details
- 2.09 in Outside Diameter
- Cartridge Style
Specifications
Outer Diameter (in) | 2.09 |
Length (mm) | 94 |
Collapse Burst (in) | 30 |
Length (in) | 3.7 |
Inner Diameter (in) | 0.96 |
Collapse Burst (mm) | 435 |
Inner Diameter (mm) | 24.5 |
Efficiency Beta 2 | 25 micron |
Efficiency Beta | 25 Micron @ Beta 2 |
Outer Diameter (mm) | 53 |
O.D. | 2.09 in, 53 mm |
Media Type | Wire Mesh |
Length | 3.7 in, 94 mm |
I.D. | 0.96 in, 24.5 mm |
Style | Cartridge |
Collapse Burst | 435.11 psi, 30 bar |
Weight | 0.35 LB |
EAN or UPC | 742330134818 |