Product details
- SAE-16 Inlet Size
- SAE-16 Outlet Size
Specifications
Bypass Valve Setting LR (BAR) | 0.3 bar |
Length | 4 in, 101.6 mm |
Filter Series | HMK04/24 |
Height (mm) | 85.85 |
Length (in) | 4 |
Height (in) | 3.38 |
Thread Size | 1 3/8-12 UN |
Height | 3.38 in, 85.85 mm |
Filter-to-Head Thread | 1 3/8-12 UN |
Family Name | HMK04/24 Series Engine Cylinder Head Assembly |
Bypass Valve Setting LR (PSI) | 4 psi |
Length (mm) | 101.6 |
Weight | 1.55 LB |
EAN or UPC | 742330164488 |