Product details
- 3.94 in Outside Diameter
- Cartridge Style
Specifications
O.D. | 3.94 in, 100 mm |
Efficiency Beta | 40 Micron @ Beta 2 |
I.D. | 2.07 in, 52.5 mm |
Length (in) | 9.84 |
Length (mm) | 250 |
Inner Diameter (in) | 2.07 |
Efficiency Beta 2 | 40 micron |
Length | 9.84 in, 250 mm |
Outer Diameter (in) | 3.94 |
Media Type | Wire Mesh |
Outer Diameter (mm) | 100 |
Inner Diameter (mm) | 52.5 |
Style | Cartridge |
Weight | 2.62 LB |
EAN or UPC | 742330196663 |