Product details
- 3.66 in Outside Diameter
- 1 1/2-16 UN Thread Size
- Spin-On Style
Specifications
Outer Diameter (in) | 3.66 |
Efficiency Beta | 12 Micron @ Beta 1000 |
Length (in) | 5.78 |
Media Type | Synthetic |
Gasket OD (mm) | 86 |
Outer Diameter (mm) | 92.96 |
Length | 5.78 in, 146.81 mm |
O.D. | 3.66 in, 92.96 mm |
Length (mm) | 146.81 |
Gasket OD (in) | 3.39 |
Gasket ID (mm) | 73.4 |
Thread Size | 1 1/2-16 UN |
Efficiency Beta 1000 | 12 micron |
Gasket ID (in) | 2.89 |
Gasket O.D. | 3.39 in, 86 mm |
Gasket I.D. | 2.89 in, 73.4 mm |
Style | Spin-On |
Weight | 1.7 LB |
EAN or UPC | 742330195277 |