Product details
- 2.18 in Outside Diameter
- Cartridge Style
Specifications
Collapse Burst (in) | 10.3 |
Overall Length (mm) | 66.5 |
Efficiency Beta 1000 | 12 micron |
Inner Diameter (in) | 0.77 |
Media Type | Synthetic |
Overall Length (in) | 2.62 |
Seal Material | Viton |
Collapse Burst (mm) | 149 |
I.D. | 0.77 in, 19.6 mm |
Outer Diameter (in) | 2.18 |
Inner Diameter (mm) | 19.6 |
Efficiency Beta | 12 Micron @ Beta 1000 |
O.D. | 2.18 in, 55.3 mm |
Outer Diameter (mm) | 55.3 |
Overall Length | 2.62 in, 66.5 mm |
Collapse Burst | 149.39 psi, 10.3 bar |
Style | Cartridge |
Weight | 0.3 LB |
EAN or UPC | 742330197981 |